0.5 gpm Touch Flow Faucet Kit
0.5 gpm Touch Flow Faucet Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Material:
- Chrome
- NSF Certified:
- No
- Number of Holes:
- 1 Hole