1-1/4 x 1 x 1-1/4 in. Socket Reducing CTS CPVC Tee
1-1/4 x 1 x 1-1/4 in. Socket Reducing CTS CPVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2846
- Application:
- Pipe
- Clean Bagged:
- No
- Color Finish Name:
- Tan
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi