5-Zone Control Panel
5-Zone Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.37
- FM Approved:
- No
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Maximum Temperature:
- 145
- NSF Certified:
- No
- Stages:
- Two
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 20 in
- Zones:
- 5