1/2 in. 1-Stage Water Filter Unit
1/2 in. 1-Stage Water Filter Unit
Frequently Purchased Together
Product Details
Product Details
- An advanced filtration appliance designed to filter all water throughout your home, providing truly healthy water to every sink and shower
- All our filtration appliances utilize the highest quality filtration in order to effectively remove and reduce chlorine, chloramine, lead, cysts, VOCs, THMs, PFAS, pesticides, herbicides, pharmaceutical residues, obesogens, and more
- All our filtration appliances are designed to prevent you and your family from drinking, absorbing, and inhaling various contaminants and carcinogenic (cancer-causing) chemicals
- Enjoy chlorine-free, healthy, filtered water - use your Max Flow for drinking, filling up a pet's water bowl, watering plants, making tea and coffee, or filling up the humidifier with chlorine-free filtered water
- Our single stage filter is a hassle-free, user-friendly appliance that only requires a filtration replacement about once per year (based on your local water conditions and usage)
- We are known throughout the industry for our impeccably high standards, quality materials, and American manufacturing that meets or exceeds all FDA, NSF, ANSI, and California State standards and compliances
- Our filtration appliances are the environmentally-friendly, maintenance-free choice to filter your water - no toxic chemicals, no corrosive salts, no metal resins, no gimmicks
- Replace expensive and wasteful bottled water with healthy, filtered EWS water from your sink. Our parts are recyclable and our proprietary filtration media is completely compostable and biodegradable
- Our filtration appliances are in use worldwide by hospitals, medical centers, health and fitness centers, military, professional athletes, and thousands of personal homes worldwide
- Rinsing your organic fruits and veggies in toxic, chemical-free water now keeps them organic instead of absorbing what was in your tap water
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 1500 gal
- Connection Size:
- 1/2
- Contaminant Removal:
- Chlorine, Sediment
- Diameter:
- 3 in
- Filtering Material:
- No
- Flow Rate:
- 1 gpm
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 2 lb