1 in. Water Softener
1 in. Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moderate household/water usage
- 10 x 35 tank
- Cabinet style Ion-Exchange water softener
- 32000 to 72000 grain capacity
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 12 gpm
- NSF Certified:
- No