15 gpm. Whole House Water Filter

This product has been replaced by

EWS Water Filtration System
EWS 3/4 x 1-1/2 in. Water Filtration System
Manufacturer Part #EWS-SPECTRUM
You last purchased this on
 
EWS

15 gpm. Whole House Water Filter

  • Fast #
  • Part #EEWS13541
  • Item #436386
  • Manufacturer Part #EWS-1354-1
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

EWS Water Filtration System
EWS 3/4 x 1-1/2 in. Water Filtration System
Manufacturer Part #EWS-SPECTRUM
EWS

15 gpm. Whole House Water Filter

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
2500000 gal
Diameter:
13 in
Flow Rate:
15 gpm
Height:
63 in