1 gpm 3 Stage Reverse Osmosis Water Filter System with UV Lamp
Essential Series 1 gpm 3 Stage Reverse Osmosis Water Filter System with UV Lamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Essential Series
- Depth:
- 5 in
- Filtering Material:
- No
- Flow Rate:
- 1 gpm
- Height:
- 16 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi
- Width:
- 13 in