Range Anti-Tip Kit in Greys
Range Anti-Tip Kit in Greys
Frequently Purchased Together
Product Details
- Replaces GE® WB2X7909
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Range Anti-Tip Kit
- UL Listed:
- No