1-3/4 in. Floor Protector in Clear
Clear Sleeve™ 1-3/4 in. Floor Protector in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The transparent, flexible sleeve securely forms to the size and shape of chair or table legs, eliminating the need for adhesive
- The cushioned felt tip lasts longer than standard felt pads, dampens noise and distributes weight evenly for better furniture wear
- Clear sleeve floor protectors prevent damage normally caused by moving furniture
- Color: Clear
- Size: 1.75" x 2"
Specifications
- ADA Compliant:
- No
- Collection:
- Clear Sleeve™
- Color Finish Name:
- Clear
- Product Type:
- Floor Protector