1/2 in. Drive 6 Point Socket Set
1/2 in. Drive 6 Point Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 piece set
- 1/2" drive
- SAE
- 7/16" - 15/16" in 1/16" increments
- 6 point
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Full Polish
- Drive Size:
- 1/2 in
- Material:
- Chrome Plated, Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 10 Piece
- Tool Type:
- Socket Set
- Weight:
- 1.73 lb