3/8 in. Drive 12 Point Socket Set
3/8 in. Drive 12 Point Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 34 piece set
- 3/8" drive
- Expert
- Includes ratchet, universal joint, 3 extensions, 2 adapters, and speeder handle
- 1/4" - 1" combination standard and deep sockets
- 12 point
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Full Polish
- Drive Size:
- 3/8 in
- Number Of Points:
- 12-point
- Number of Pieces:
- 34 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Socket Set
- Weight:
- 6.70 lb