3/8 in. Drive 6 Point Socket Set
3/8 in. Drive 6 Point Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 piece set
- 3/8" drive
- Expert
- 10mm - 18mm
- 6 point
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Full Polish
- Drive Size:
- 3/8 in
- Material:
- Chrome Plated, Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 9 Piece
- Tool Type:
- Socket Set
- Weight:
- 0.9 lb