1-3/8 in. Fine Thread Lift and Turn Drain in Chrome-Plated
1-3/8 in. Fine Thread Lift and Turn Drain in Chrome-Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1-3/8" x 16 fine threading
- Zinc body 2-7/8" OD flange
- Fits standard sized bathtubs
- Includes drain washer
- Chrome-plated finish
- Tapped 5/16
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Outside:
- 2-3/4 in
- Drain Body Material:
- Zinc
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Product Type:
- Drain Assembly
- Thread Type:
- Fine