3 in. Cylinder Shower Rod in Nickel Plated (Pack of 24)
3 in. Cylinder Shower Rod in Nickel Plated (Pack of 24)
Frequently Purchased Together
Product Details
- Easy to install
- Color finish: Chrome
- Basic ring, fits most shower rods
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 24
- Product Type:
- Shower Curtain Rings
- Shape:
- Cylinder
- Weight:
- 0.28 lb