6 ft. 5/8 x 7/8 in. Outlet Discharge Hose

You last purchased this on
 
EASTMAN®

6 ft. 5/8 x 7/8 in. Outlet Discharge Hose

  • Fast #
  • Part #E91227
  • Item #7222679
  • Manufacturer Part #91227
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
EASTMAN®

6 ft. 5/8 x 7/8 in. Outlet Discharge Hose

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Universal fit - 5/8" or 7/8" drain outlet
  • Rubber elbow end: 90°
  • Discharge hose: 6'
  • Plastic construction
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
1-1/4 in
Energy Star Compliant:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
IAPMO Listed -:
No
Length:
6 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
Discharge Hose
Width:
1-1/4 in