6 ft. Washing Machine Drain Hose
6 ft. Washing Machine Drain Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of a corrugated PVC
- Fits in tight spaces without kinking
- Washing machine discharge hose allows connections from most washing machines to drain
- Fits 1", 1-1/8" or 1-1/4" outlets
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1 in;1-1/8 in;1-1/4 in
- GSA Approved:
- No
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Type:
- Washing Machine Discharge Hose
- UL Listed:
- No