8 in. Universal Range Reflector Bowl

You last purchased this on
 
EZ-FLO

8 in. Universal Range Reflector Bowl

This product requires certification to purchase.
Brand image
You last purchased this on
 
EZ-FLO

8 in. Universal Range Reflector Bowl

  • Fast #
  • Part #EZF60753
  • Item #4345268
  • Manufacturer Part #60753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits most popular electric ranges
  • Size: 8"
  • For use with removable element
  • Chrome finish
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-7/10 in
Diameter:
8 in
GSA Approved:
No
Material:
Metal
NSF Certified:
No
Product Type:
Drip Pan
UL Listed:
No