0.5 oz. Floor Neutralizer (Case of 90)
FaciliPro™ 0.5 oz. Floor Neutralizer (Case of 90)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dissolves ice-melt compound from floor surfaces and helps remove lime scale
- Packaged in convenient, pre-measured water-soluble packets
- Floor Neutralizer ensures proper adhesion and performance of floor finish by removing alkali stripper residue before recoating
Specifications
- Application:
- Floor
- Collection:
- FaciliPro™
- Color Finish Name:
- Opaque Purple
- Height:
- 8-19/50 in
- Length:
- 11-63/100 in
- Maximum Temperature:
- 50
- Package Quantity:
- 90
- Size:
- 0.5 oz
- Temperature Range:
- 0 to 50 Deg F
- UL Listed:
- No
- Weight:
- 6.41 lb
- Width:
- 6-1/4 in