1.3 L Concentrated Neutral Bathroom Cleaner
Facilipro™ 92 1.3 L Concentrated Neutral Bathroom Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides excellent cleaning through a plant derived surfactant
- USDA Certified BioBased Product (96%)
- Neutral bathroom cleaner formulated to effectively remove soils from toilet bowls, urinals, and shower walls and floors
- Pink, fragrance-like liquid
- No personal protective equipment required at use; designed with worker interactions in mind
- Certified by Green Seal™ and the U.S. Department of Agriculture BioPreferred program
Specifications
- Collection:
- Facilipro™ 92
- Color Finish Name:
- Clear Pink
- Dilution Rate:
- 1:32
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 1.3 L
- Type:
- E6100274