3/4 x 37 x 22-1/4 in. 3-Hole Quartz Vanity Top with 8 in. Widespread for S-200 Rectangular Ceramic Undermount Sink in Carrera Quartz
3/4 x 37 x 22-1/4 in. 3-Hole Quartz Vanity Top with 8 in. Widespread for S-200 Rectangular Ceramic Undermount Sink in Carrera Quartz
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- pre-drilled: 8" widespread
- Ease Edge
- use with S-200 Rectangular Ceramic Undermount Sink (SOLD SEPARATELY)
- backsplash included
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrera Quartz
- Depth:
- 22-1/4 in
- Faucet Center Size:
- 8 in
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 37 in
- Material:
- Stone
- Material Type:
- Quartz
- Mirror Included:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Bowl Size:
- 17-7/8 in x 11 in
- Sink Size, Overall:
- 37 in x 22-1/4 in
- Vanity Top Shape:
- Rectangle
- Weight:
- 86 lb
- Width:
- 22-1/4 in