28 in. Belle Fleur Mirror in Glossy White
Belle Fleur 28 in. Belle Fleur Mirror in Glossy White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Belle Fleur
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 1-1/2 in
- Glass Type:
- Beveled
- Height:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 28 in
- Material:
- Poplar Solids
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Oval
- Origin:
- Global
- Product Type:
- Rectangular Mirror
- Style:
- Contemporary
- Weight:
- 25 lb
- Width:
- 1-1/2 in