Single Bowl Acrylic and Composite Pigment Vanity Top in Matte White
fdSTONE® Single Bowl Acrylic and Composite Pigment Vanity Top in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled: W8 / 8" widespread
- With overflow
- Integral sink
- Backsplash sold separately
- Drain opening: 1-3/4" (45mm)
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- fdSTONE®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Location:
- Rear Center
- Drain Opening:
- 2-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 36-1/2 in
- Material:
- Plastic, Composite
- Material Type:
- Acrylic
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Sink Bowl Size:
- 20 in x 12-1/2 in x 4-7/16 in
- Sink Depth:
- 7-5/8 in
- Sink Material:
- Solid Surface
- Sink Size, Overall:
- 36-1/2 in x 22-1/16 in
- Vanity Top Shape:
- Rectangle
- Weight:
- 45 lb
- Width:
- 22-1/16 in