26-3/8 in. Floor Mount Vanity in Polar White
Framingham 26-3/8 in. Floor Mount Vanity in Polar White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf: 1 (adjustable)
- Door: 2
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Framingham
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Depth:
- 10-1/4 in
- GSA Approved:
- No
- Height:
- 29-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-3/8 in
- Material:
- Poplar Solids, Hardwood Veneer
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Shelves:
- 1
- Origin:
- Global
- Style:
- Classic
- Vanity Top Shape:
- Rectangle
- Weight:
- 44 lb
- Width:
- 10-1/4 in