34-1/2 x 36 in. Vanity in Natural Walnut
M4 34-1/2 x 36 in. Vanity in Natural Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf: 1 (open-fixed)
- Drawer: 1 (push-open) 1 (concealed, pull-open)
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- M4
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Walnut
- Depth:
- 21-1/2 in
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 36 in
- Material:
- Hackberry, Walnut Veneer
- Mirror Included:
- No
- Number of Drawers:
- 2
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Contemporary
- Vanity Top Shape:
- Rectangle
- Weight:
- 137 lb