Fairmont Designs

Napa Open Shelf Vanity in Sonoma Sand

Part #F1507VH30  |  Manufacturer Part #1507-VH30

Color/Finish: Sonoma Sand

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drawer: 1
  • Shelf: 1 (open-fixed)
  • Hardware: c-c = 4" (102mm)

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Napa

Color Finish: Sonoma Sand

Color Finish Category: Neutrals

Depth: 21-1/4 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 30 in

Material: [Acacia Solids, Acacia Veneers]

Mirror Included: No

Number of Drawers: 1

Number of Shelves: 1

Origin: Global

Style: Lifestyle

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 106

Width: 21-1/4 in