34 in. Rectangle Mirror in Weathered Oak
Rustic Chic 34 in. Rectangle Mirror in Weathered Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Rustic Chic
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Oak
- Depth:
- 1 in
- Glass Type:
- Beveled
- Height:
- 34 in
- Installation Type:
- Wall Mount
- Material:
- White Oak Solids, Glass
- Product Type:
- Mirror
- Width:
- 22 in