12 in. Wall Mount Vanity in Polar White
Shaker Americana 12 in. Wall Mount Vanity in Polar White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 1512-V24 or 1512-V30 to make 60" or 72" configurations (sold separately)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Height:
- 29-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Poplar Solids, Hardwood Veneer
- Mirror Included:
- No
- Number of Drawers:
- 3
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Weight:
- 69 lb
- Width:
- 21 in