34-1/2 x 24 in. Vanity in Habana Cherry

You last purchased this on
 
Fairmont Designs

Shaker Americana 34-1/2 x 24 in. Vanity in Habana Cherry

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Shaker Americana 34-1/2 x 24 in. Vanity in Habana Cherry

  • Fast #
  • Part #F1513V24
  • Item #4780737
  • Manufacturer Part #1513-V24
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Habana Cherry Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shelf: 1 (adjustable)
  • Door: 2
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Shaker Americana
Color Finish Category:
Reds
Color Finish Name:
Habana Cherry
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
24 in
Material:
Poplar Solids, Cherry Veneers
Mirror Included:
No
Number of Doors:
2
Number of Shelves:
1
Origin:
Global
Product Type:
Vanity
Style:
Lifestyle
Vanity Top Shape:
Rectangle
Weight:
74 lb
Width:
21-1/2 in