34-1/2 x 42 in. Vanity in Habana Cherry
Shaker Americana 34-1/2 x 42 in. Vanity in Habana Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf: 1 (adjustable)
- Drawer: 6
- Door: 1 (hinge-right)
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Reds
- Color Finish Name:
- Habana Cherry
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 42 in
- Material:
- Poplar Solids, Cherry Veneers
- Mirror Included:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 6
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 162 lb
- Width:
- 21-1/2 in