36 in. Wall Mount Vanity in Polar White
Shaker Americana 36 in. Wall Mount Vanity in Polar White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door: 1 (hinge-right)
- Side Shelf: 4 (fixed)
- Use with Fairmont Designs TC-3722 / TC3-3722 / TS4-S3722 - Tops only (sold separately)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Height:
- 24-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Cherry Veneers, Poplar Solids
- Mirror Included:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 81 lb
- Width:
- 22 in