34 x 28 in. Framed Mirror in Mink
Smithfield 34 x 28 in. Framed Mirror in Mink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Smithfield
- Color Finish Category:
- Browns
- Color Finish Name:
- Mink
- Height:
- 34 in
- Material:
- Glass
- Product Type:
- Framed Mirror
- UL Listed:
- No
- Width:
- 28 in