Disposable Ear Plugs (6 Pairs) in Orange
Disposable Ear Plugs (6 Pairs) in Orange
Frequently Purchased Together
Product Details
- Tapered flange contours to various ear sizes
- Made from surgical grade silicon for long lasting use
- Soft pliable tri-flange design provides comfort and effective protection
- Easy to clean with soap and water
Specifications
- ANSI:
- ANSI S3.19
- Color Finish Name:
- Orange
- Noise Reduction Rating:
- 25
- Package Quantity:
- 6 Pairs
- Reusable:
- No