L Size Tacker Glove in Grey|Tan
Tracker L Size Tacker Glove in Grey|Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Padded palm offers improved impact protect and comfort
- TPR (thermal plastic resin) finger and knuckle guards
- Dual stitched and double reinforced genuine leather thumb, palm and finger tips
- TPR wrist strap with hook/loop closure provides secure fit
- Fully washable material
- Perforated leather panels between fingers for improved ventilation
- Form fitting spandex fabric improves comfort and fit
Specifications
- Collection:
- Tracker
- Color Finish Name:
- Grey, Tan
- Glove Size:
- L
- Glove Type:
- All Purpose