18 in. 304L Stainless Steel FIP Push to connect
18 in. 304L Stainless Steel FIP Push to connect
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates the need for expensive brass compression fittings or copper male adaptors
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 200 psi
- Water Supply Connector Type:
- Water Heater