3/4 x 3/4 x 15 in. Water Heater Flexible Water Connector
Waterflex® 3/4 x 3/4 x 15 in. Water Heater Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintains optimum flow with no restriction
- Kink and crimp free
- Flows approx 135% more than braided type
- No dielectric union required
- Extremely flexible
- Highest quality EPDM washer
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- Waterflex®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 in
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Water Supply Connector Type:
- Water Heater