Condensate Neutralizer Kit
Condensate Neutralizer Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 12 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Condensate Neutralizer
- Smart Home Enabled:
- No
- Width:
- 2-1/2 in