29000 gal 2.1 gpm Replacement Cartridge
29000 gal 2.1 gpm Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 29000 gal
- Cartridge Type:
- Replacement
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Flow Rate:
- 2.1 gpm
- Height:
- 15 in
- NSF Certified:
- No