4 x 6 in. Brown Louvered Hood
4 x 6 in. Brown Louvered Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Collar is large enough to and secure attachment of pipe
- Less handles
- Hood pipe diameter: 4 in
- Full 1” collar for secure pipe attachment
- Available colors are white and brown
- Extra heavy borders for secure and durable mounting
- Made of polypropylene plastic. It has ultraviolet/antioxidant additives for resistance and color fastness, thus the life of plastic will outlast most roofing materials
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 6 in