6 in. POLYPRO Wall Vent With Louver Brown
6 in. POLYPRO Wall Vent With Louver Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality constructed from polypropylene plastic
- Primarily used as an exhaust vent for dryer and bathroom installations
- Collar is large enough to and secure attachment of pipe
- Available colors are white and brown
- Plastic vent guard also available for use on 4 inch pipe models (sold separately)
- Can be connected to duct measuring from 3 inch to 8 inch diameters
- Moveable louvers for consistent air flow when venting
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 6 in
- Height:
- 8-1/8 in
- Length:
- 8-1/8 in
- Material:
- Plastic