53W 5-Blade Ceiling Fan with 44 in. Blade Span and 2-Light LED in Matte White
Aire Deluxe™ 53W 5-Blade Ceiling Fan with 44 in. Blade Span and 2-Light LED in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull chain included
- Blades included
- Two 10W Dimmable LED bulbs included
Specifications
- AMP:
- 0.21, 0.34, 0.44, 15
- Blade Pitch:
- 12°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3937 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Aire Deluxe™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frosted
- Height:
- 16-17/20 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1600
- Lumens per Watt:
- 30.19
- Number of Blades:
- 5
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 53 W