Bluetooth Receiver in Blue
Bluetooth Receiver in Blue
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 1-1/50 in
- Length:
- 4-77/100 in
- Number of Lights:
- 1
- Product Type:
- Bluetooth Receiver
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 2-7/25 in
- Wireless Communication - FEI:
- Bluetooth