22 in. Ceiling Fan Blade with 54 in. Blade Span in Dark Walnut 5 Pack
Distinction™ 22 in. Ceiling Fan Blade with 54 in. Blade Span in Dark Walnut 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Span:
- 54 in
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Distinction™
- Length:
- 22 in
- Material:
- Buttonwood
- Number of Blades:
- 5
- UL Listed:
- Yes