LED Light Kit in Brushed Nickel
Levon™ LED Light Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Levon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 2-77/100 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 7-9/100 in