52 in. Reversible Blade Set in Mahogany with Teak 5 Pack
Louvre® 52 in. Reversible Blade Set in Mahogany with Teak 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Teak/Mahogany
- Collection:
- Louvre®
- Length:
- 22 in
- Number of Blades:
- 5
- UL Listed:
- No