36 in. Stainless Steel Extension Rod in Silver

You last purchased this on
 
Fanimation

Showroom 36 in. Stainless Steel Extension Rod in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Showroom 36 in. Stainless Steel Extension Rod in Silver

  • Fast #
  • Part #FDR1SS36SLW
  • Item #7545739
  • Manufacturer Part #DR1SS-36SLW
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Showroom
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
36 in
Material:
Stainless Steel
Style:
Traditional
UL Listed:
Suitable for Wet Locations
Weight:
2.38 lb