48 in. Downrod in Dark Bronze
Showroom 48 in. Downrod in Dark Bronze
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Showroom
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Diameter:
- 1 in
- Energy Star Compliant:
- No
- Length:
- 48 in
- Material:
- Metal, Steel
- Weight:
- 3.85 lb