18W 1-Light LED Ceiling Fan Light Kit in Brushed Satin Brass

You last purchased this on
 
Fanimation

Spitfire™ 18W 1-Light LED Ceiling Fan Light Kit in Brushed Satin Brass

  • Fast #
  • Part #FLK6721BBS
  • Item #7909910
  • Manufacturer Part #LK6721BBS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Spitfire™ 18W 1-Light LED Ceiling Fan Light Kit in Brushed Satin Brass

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Brand Model Compatibility:
Spitfire™ MA6721B Fan
CEC Compliant:
For Sale in CA
Collection:
Spitfire™
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Satin Brass
Color Temperature:
3000
Diameter:
6-17/20 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal Frosted
Height:
2-3/4 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1400
Number of Lights:
1
UL Listed:
Suitable for Dry Locations/Suitable for Damp Locations
Volts:
120V
Watts:
18 W
Weight:
1.26 lb