Spitfire™ 18W LED Ceiling Fan Light Kit in Matte White

Part #FLK6721BMW  |  Item #7909724  |  Manufacturer Part #LK6721BMW

$131.99 EACH

Color/Finish: Matte White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Spitfire™

Color Finish: Matte White

Color Finish Category: Whites

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Opal Frosted

Green: [Yes, Energy Star]

Height: 2-3/4 in

Length: 6-17/20 in

Lighting Direction: Down Lighting

Lumens: 1400

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 6-17/50 in