52 in. 60W 3-Light LED Ceiling Fan in Brushed Nickel

You last purchased this on
 
Fanimation

Stafford™ 52 in. 60W 3-Light LED Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Stafford™ 52 in. 60W 3-Light LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FFP8274BN
  • Item #7909913
  • Manufacturer Part #FP8274BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set of (5) 52 inch blades with multiple finish options and (3) 4 watt LED bulbs with light kit included
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 3 speed AC motor with reverse switch, fan speed, light controls and sleep timer features
  • Limited Lifetime Warranty
  • TR500 handheld remote with 23A battery included
  • 5108 CFM on High
  • Requires Certification

Specifications

AMP:
0.5
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5108 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut/Cherry
Collection:
Stafford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Control Type:
Remote
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted White
Height:
15-59/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
E12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
900
Material:
Glass
Number of Blades:
5
Number of Lights:
3
RPM:
155
Type:
FFP8274BN
UL Listed:
No
Volts:
120V
Watts:
60 W