32 oz Trigger Max Oven and Grill Cleaner (Case of 8)

This product has been replaced by

32 OZ FANTASTIK MAX OVEN & GRL CLNR 8/CA
fantastik MAX 32 OZ FANTASTIK MAX OVEN & GRL CLNR 8/CA
Manufacturer Part #323562
You last purchased this on
 
fantastik MAX

32 oz Trigger Max Oven and Grill Cleaner (Case of 8)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

32 OZ FANTASTIK MAX OVEN & GRL CLNR 8/CA
fantastik MAX 32 OZ FANTASTIK MAX OVEN & GRL CLNR 8/CA
Manufacturer Part #323562
fantastik MAX

32 oz Trigger Max Oven and Grill Cleaner (Case of 8)

  • Fast #
  • Part #S315227
  • Item #8935211
  • Manufacturer Part #323562
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-powered performance formulated with ingredients that, when used as directed on the label, will not harm the following surfaces: Chrome, Concrete, Countertops, Fiberglass, Formica, Glazed Ceramic, Painted Metal, Porcelain Enamel, Stainless Steel, Sealed Granite.
  • Specifically formulated to be used indoors and outdoors to remove grease, crayon or marker, adhesive stickers and even heel marks.
  • One of the most powerful fantastik products at fighting grease.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Capacity:
32 oz
Color:
Purple
Color Finish Category:
Purples
Color Finish Name:
Purple
Depth:
3-3/32 in
Dilution Rate:
Ready to Use
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
10-9/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor/Outdoor
Length:
10-9/16 in
Material:
Liquid
NSF:
NSF A8
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Case of 8
Size:
32 oz
UL Listed:
No
Weight:
2.38 lb
Width:
4-5/8 in